Motion
ZUCNFL205-16

NTN
ZUCNFL205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07672102
MFR #ZUCNFL205-16
Price$144.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZUCNFL205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #07672102
MFR #ZUCNFL205-16

Mfr description
ZUCNFL205-16 ZINC INSERT SS 2-BLT FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.15/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359835427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)