Motion
7100141438

3M
7100141438

Sanding & Finishing Belt - 80+ Grit, Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #07672136
MFR #7100141438
Your Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141438

Sanding & Finishing Belt - 80+ Grit, Aluminum Oxide Material, 18.0000 in Belt Length, 0.7500 in Belt Width
MI ITEM #07672136
MFR #7100141438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.17/each(List $2.72)

Overview

Mfr description
05050 3/4 X 18 BELTS 80+XF 384F
  • For industrial/occupational use only. Not for consumer sale or use.
  • General purpose belt delivers consistent, reliable performance on a wide range of substrates
  • Polyester waterproof backing holds up for wet and dry applications
  • XF-weight cloth backing withstands grinding and heavy sanding
  • Resin bond withstands high heat and pressure
  • Aluminum oxide abrasive mineral offers reliable performance and performs well on many substrates
  • Suitable for use on a backstand or benchtop belt sander and for stroke sanding, portable belt grinding, and wide belt grinding and finishing
  • Choose from grades 36+ to 220+ and P320 to P400

Specifications

  • Application
    Finishing, Deburring, Grinding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80+
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Upc Number
    00638060050507
  • UPC_NO
    00638060050507
  • Product Types
    Cloth Belt
  • Overall Length
    18 in
  • Overall Width
    0.75 in
  • Color
    Red
  • Package Quantity
    200, 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text