Specifications
Dimensions
- Ball Diameter0.0790 in
- Contact Point Length0.8600 in
- Dial Diameter1-3/16 in
- Dial Reading0-15-0
Details
- Accuracy0.001200 in
- AttachmentsNo
- Dial ColorWhite
- Dial Graduation0.000500 in
- Maximum Measurement0.0600 in
- StyleVertical
- Traceability Certification IncludedNIST
Overview
Mfr description
21-531-9 0.06" RANGE 0.0005" DIAL GRADU