Motion
191574.00
General Purpose Motor - 1800 rpm, 1500 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60
Mi Item #07672177
MFR #191574.00
Price$2,049.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1800 rpm, 1500 rpm, 3 ph, 230/460 V, 190/380 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60
Mi Item #07672177
MFR #191574.00

Mfr description
191574.00,1HP,56C,1800RPM,3PH
  • Operational at 208-230/460 V @60HZ. Nameplate image may vary from actual product.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,049.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    45.50 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    N
  • Maximum Speed
    1750 rpm
  • Motor Horsepower
    1 hp/3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • UPC_NO
    691720980293
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)