Overview
Mfr description
1704-40-40 40MJ-40FLANGE90 CODE 61
Specifications
- Adapter Type90° Elbow
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Size2-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 2 Size2-1/2 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1704
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data