Motion
7204-B-XL-JP

FAG (SCHAEFFLER)
7204-B-XL-JP

Angular Contact Bearing - Without Snap Ring
Mi Item #07672464
MFR #7204-B-XL-JP
Price$77.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7204-B-XL-JP

Angular Contact Bearing - Without Snap Ring
Mi Item #07672464
MFR #7204-B-XL-JP

Mfr description
7204-B-XL-JP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.51/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)