Motion
7209-B-XL-MP

FAG (SCHAEFFLER)
7209-B-XL-MP

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672471
MFR #7209-B-XL-MP
Price$248.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7209-B-XL-MP

Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672471
MFR #7209-B-XL-MP

Mfr description
7209-B-XL-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    1.003 lbs, 0.455 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    14300 rpm
  • Maximum Operating RPM
    14300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40000 N, 8992.359 lbf
  • Radial Static Load Capacity
    27000 N, 6069.842 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)