Motion
7211-B-XL-MP-UB

FAG (SCHAEFFLER)
7211-B-XL-MP-UB

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UB
Mi Item #07672476
MFR #7211-B-XL-MP-UB
Price$418.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7211-B-XL-MP-UB

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, UB
Mi Item #07672476
MFR #7211-B-XL-MP-UB

Mfr description
7211-B-XL-MP-UB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.499 lbs, 0.68 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UB
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    11900 rpm
  • Maximum Operating RPM
    11900 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    52000 N, 11690 lbf
  • Radial Static Load Capacity
    38500 N, 8655 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)