Motion
7212-B-MP
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672477
MFR #7212-B-MP
Price$484.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672477
MFR #7212-B-MP

Mfr description
7212-B-XL-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.20/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7212-B-XL-MP
  • Manufacturer Catalog
  • Max Rpm
    9800 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59000 N
  • Radial Static Load Capacity
    45000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801282406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)