Motion
7214-B-MP
Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07672480
MFR #7214-B-MP
Price$800.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07672480
MFR #7214-B-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.48/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7214-B-XL-MP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6500 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74000 N
  • Radial Static Load Capacity
    62000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801282598

Overview

Mfr description
7214-B-XL-MP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text