Motion
7219-B-XL-MP-UB

FAG (SCHAEFFLER)
7219-B-XL-MP-UB

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 32 m, 0.00126 in
MI ITEM #07672486
MFR #7219-B-XL-MP-UB
Price$947.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7219-B-XL-MP-UB

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 32 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 32 m, 0.00126 in
MI ITEM #07672486
MFR #7219-B-XL-MP-UB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$947.30/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    6.57 lbs, 2.98 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    0.00126 in, 32 m
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    123000 N, 27651.5 lbf
  • Radial Static Load Capacity
    106000 N, 23829.7 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7219-B-XL-MP-UB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text