Motion
7305-B-MP
Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672490
MFR #7305-B-MP
Price$185.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 25 mm Bore, 62 mm OD, 17 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07672490
MFR #7305-B-MP

Mfr description
7305-B-XL-MP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7305-B-XL-MP
  • Manufacturer Catalog
  • Max Rpm
    18600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26000 N
  • Radial Static Load Capacity
    14200 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801166294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)