Motion
7309-B-XL-MP-UB

FAG (SCHAEFFLER)
7309-B-XL-MP-UB

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 24 m, 0.0009 in
MI ITEM #07672497
MFR #7309-B-XL-MP-UB
Price$307.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7309-B-XL-MP-UB

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, 24 m, 0.0009 in
MI ITEM #07672497
MFR #7309-B-XL-MP-UB

Mfr description
7309-B-XL-MP-UB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.55/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Weight
    2.028 lbs, 0.92 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    0.0009 in, 24 m
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    12100 rpm
  • Maximum Operating RPM
    12100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    69000 N, 15511.8 lbf
  • Radial Static Load Capacity
    43000 N, 9666.8 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)