Motion
7311-B-MP
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07672501
MFR #7311-B-MP
List Price$494.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 29 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #07672501
MFR #7311-B-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.65/each for your price

Overview

Mfr description
7311-B-XL-MP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    52100 Steel
  • Radial Dynamic Load Capacity
    86000 N
  • Radial Static Load Capacity
    61000 N
  • Cage Material
    Brass
  • Max Rpm
    9100 rpm
  • Fillet Radius
    1 mm
  • Series
    73
  • Manufacturer Catalog
  • UPC_NO
    4012801166591
  • Description
    7311-B-XL-MP
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text