Motion
CMR8-10
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #07672537
MFR #CMR8-10
Price$21.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.5000 in
Mi Item #07672537
MFR #CMR8-10

Mfr description
CMR8-10 CM SERIES,ROD END,ID 1/2"
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.12/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    20 °
  • Thread Size
    5/8-18
  • Weight
    0.32 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    13729 lbs
  • Rod End Type
    Male
  • Series
    CM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990001757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)