1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCDRA1BS50-190Z
Pneumatic Rotary Actuator - Basic Mount, 190 ° Angle of Rotation
Mi Item #
07672656
MFR #
NCDRA1BS50-190Z
Price
$306.45
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA NCDRA1BS50-190Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCDRA1BS50-190Z
Pneumatic Rotary Actuator - Basic Mount, 190 ° Angle of Rotation
Mi Item #
07672656
MFR #
NCDRA1BS50-190Z
Mfr description
NCDRA1BS50-190Z
Rack and pinion type rotary actuator
Single or double rod end available
Bore sizes: 50mm ~ 100mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$306
.45
/each
Add to Cart
Specifications
Dimensions
Body Size
50 mm
Details
Actuator Type
Rack and Pinion
Angle of Rotation
190 °
Magnet
Yes
Mount Type
Basic
Standards Met
RoHS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items