Motion
32321
Tapered Roller Bearing Assembly - 105 mm Bore, 225 mm OD, 77 mm Width
MI ITEM #07672888
MFR #32321
Price$3,679.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 105 mm Bore, 225 mm OD, 77 mm Width
MI ITEM #07672888
MFR #32321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,679.52/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Cone Width
    77 mm
  • Cup Width  
    63 mm
  • Outside Diameter
    225 mm
  • Overall Length
    225 mm
  • Overall Width
    77 mm
  • Weight
    14.9 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSK Metric Tapered Roller Bearing, 105 mm Dia Bore, 225 mm OD, 81.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 323
  • Dynamic Load Capacity
    670000 N
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176024559
  • Max Rpm
    1700 rpm, 2200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Prop 65 Statement
  • Series
    HR
  • Standards Met
    ISO 355
  • UPC_NO
    029176024559

Overview

Mfr description
32321J BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text