Motion
SPBRP2650
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #07672891
MFR #SPBRP2650
Your Price$122.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 2650 mm Nominal Outside Length, Smooth
MI ITEM #07672891
MFR #SPBRP2650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.96/each(List $141.40)

Overview

Mfr description
SPB2650 RED POWER OPTIBELT SK METRIC

Specifications

  • Section
    SPB
  • Number Of Strands
    1
  • Nominal Outside Length
    2650 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text