Motion
SR2-PB2-215-R3-NE

PT INTERNATIONAL CORP
SR2-PB2-215-R3-NE

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07672896
MFR #SR2-PB2-215-R3-NE
Your Price$1,068.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
SR2-PB2-215-R3-NE

Pillow Block Roller Bearing - 2-15/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #07672896
MFR #SR2-PB2-215-R3-NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,068.78/each(List $1,335.98)

Overview

Mfr description
SR2-PB2-215-R3-NE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.8125 to 8.4375 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Upc Number
    80067532050
  • UPC_NO
    80067532050
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text