Motion
SSUTWNO16-CR

THOMSON (ALTRA)
SSUTWNO16-CR

Linear Guide Round Shaft Twin Pillow Block - SSU Series, Open, 1.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 11832.269 N, 2660 lbf Load Capacity
Mi Item #07672900
MFR #SSUTWNO16-CR
Price$1,488.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWNO16-CR

Linear Guide Round Shaft Twin Pillow Block - SSU Series, Open, 1.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 11832.269 N, 2660 lbf Load Capacity
Mi Item #07672900
MFR #SSUTWNO16-CR

Mfr description
SSUTWNO16-CR LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,488.21/each

Specifications

Dimensions

  • Center Shaft Height
    30.15 mm;1.1870 in
  • Outside Diameter
    3.2500 in
  • Overall Height
    2.0000 in, 50.80 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    11832.269 N, 2660 lbf
  • Housing Type
    Open
  • Load Capacity
    11832.269 N, 2660 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    SSU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)