Motion
6821LLU

NTN
6821LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 130 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07672922
MFR #6821LLU
Price$768.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6821LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 130 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #07672922
MFR #6821LLU

Mfr description
6821LLU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$768.11/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.679 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6821LLU BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6821LLU is a 105 mm bore radial/deep groove ball bearing with 130 mm OD, 13 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6821LLU
  • Manufacturer Upc Number
    4547359586305
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4940 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359586305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)