Overview
Mfr description
10-CM2B20TN-50Z CYLINDER
- Clean series air cylinder
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40
- Auto switch capable
Specifications
- SeriesCM2-Z
- Bore Diameter20 mm
- Country of OriginJP
- Stroke
- Cushion TypeRubber Bumper
- Clean SeriesRelief Type
- Number of Switches2
- Port Thread StandardNPT
- Rod End ThreadMale Rod End
- TypePneumatic
- Mounting TypeBasic Style
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data