Motion
ASNH 515-612

SKF
ASNH 515-612

Bearing End Cap or Cover - 96.50 mm OD, Plastic Material
MI ITEM #07673149
MFR #ASNH 515-612
Price$233.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 515-612

Bearing End Cap or Cover - 96.50 mm OD, Plastic Material
MI ITEM #07673149
MFR #ASNH 515-612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.36/each

Specifications

Dimensions

  • Outside Diameter  
    96.50 mm
  • Overall Width
    5 mm
  • Weight
    0.06 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Housed Unit
    SNL 51SNL 5 - 612
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577018250

Overview

Mfr description
ASNH515-612 END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought