Motion
6819
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #07673188
MFR #6819
Price$773.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 120 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #07673188
MFR #6819

Mfr description
6819 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$773.90/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6819 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6819 is an open radial deep groove ball bearing with a 95mm bore and 120mm outside diameter, suitable for compact machinery.
  • Manufacturer Catalog Number
    6819
  • Manufacturer Upc Number
    029176066627
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)