Motion
0190MCP

H K Porter
0190MCP

24" OAL, 7/16" Capacity, Standard Bolt Cutter
Mi Item #07673283
MFR #0190MCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0190MCP

24" OAL, 7/16" Capacity, Standard Bolt Cutter
Mi Item #07673283
MFR #0190MCP

Mfr description
0190MCP 24" DOUBLE COMPOUND
  • 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter
  • PowerPivot™ technology for superior cutting power
  • Double compound cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    24 in
  • Overall Length Range
    24" and Longer

Details

  • Capacity
    7/16 in
  • Handle Material
    Cushion Grip
  • Manufacturer Upc Number
    037103322470
  • PSC Code
    5110
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)