Motion
0290MCP

H K Porter
0290MCP

30" OAL, 1/2" Capacity, Standard Bolt Cutter Standard Head
Mi Item #07673284
MFR #0290MCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0290MCP

30" OAL, 1/2" Capacity, Standard Bolt Cutter Standard Head
Mi Item #07673284
MFR #0290MCP

Mfr description
0290MCP 30" DOUBLE COMPOUND
  • 30" PowerPivot™ Center Cut Double Compound Action Bolt Cutter
  • PowerPivot™ technology for superior cutting power
  • Double compound cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Overall Length Range
    24" and Longer

Details

  • Capacity
    0.500 in, 1/2 in
  • Cutting Type
    Standard
  • Handle Material
    Cushion Grip
  • Head Style
    Standard
  • Manufacturer Upc Number
    037103322487
  • PSC Code
    5110
  • Style
    Comfort Flanged
  • Type
    Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)