Motion
0390MCP

H K Porter
0390MCP

36" OAL, 9/16" Capacity, Standard Bolt Cutter Standard Head
MI ITEM #07673285
MFR #0390MCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0390MCP

36" OAL, 9/16" Capacity, Standard Bolt Cutter Standard Head
MI ITEM #07673285
MFR #0390MCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0390MCP 36" DOUBLE COMPOUND
  • 36" PowerPivot™ Center Cut Double Compound Action Bolt Cutter
  • PowerPivot™ technology for superior cutting power
  • Double compound cutting action
  • Precision engineered induction hardened center cut blades
  • Heat treated for wear resistance and long cutting life
  • Tubular steel handles for ultimate strength and cutting support
  • Screw type adjustment for blade gap and alignment
  • Cuts materials up to Brinell 455 or Rockwell C48 hardness
  • NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!

Specifications

  • Overall Length
    36 in
  • Manufacturer Upc Number
    037103322494
  • Type
    Bolt Cutter
  • Style
    Comfort Flanged
  • PSC Code
    5110
  • Overall Length Range
    24" and Longer
  • Head Style
    Standard
  • Handle Material
    Cushion Grip
  • Cutting Type
    Standard
  • Capacity
    0.563 in, 9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text