Motion
AR835-N14
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 3 to 30 psi
Mi Item #07673371
MFR #AR835-N14
Price$258.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 1-1/2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 3 to 30 psi
Mi Item #07673371
MFR #AR835-N14

Mfr description
AR835-N14 1-1/2NPT REGULATOR 0/30
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.05/each

Specifications

Dimensions

  • Body Size
    80
  • Connection Size
    1.5000 in
  • Inlet Port Size
    1-1/2 in
  • Outlet Port Size
    1-1/2 in
  • Weight
    2.5 kg

Details

  • Air Flow
    18000 lpm, 635.66 scfm
  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    18000 lpm, 635.66 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Relief Function
    Relieving
  • Series/System
    AR-Pilot
  • Set Pressure Range
    3 to 30 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)