Motion
629 2ZJEM

SKF
629 2ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #07673436
MFR #629 2ZJEM
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
629 2ZJEM

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #07673436
MFR #629 2ZJEM

Mfr description
629 2ZJEM S-BALL BEARING
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Electric Motor Quality
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.60/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.06 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    629 2ZJEM S-BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    The 629 2ZJEM is a 9 mm bore radial/deep groove ball bearing with 26 mm OD, 8 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    629 2ZJEM
  • Manufacturer Upc Number
    7316576610257
  • Max Rpm
    60000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1068 lbf
  • Radial Static Load Capacity
    441 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Tinplate
  • Series
    629
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576610257

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)