Specifications
Dimensions
- Weight10.321 lb
Details
- Headgear TypeHelmet
- Manufacturer Upc Number00076308942489
- Papr Or Sar CompPAPR
- Product LineVersaflo
- Series/System CompatibilityTR
- Standards MetNIOSH
- UPC_NO00076308942489
- Window TypeClear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)