Motion
182TCDW17084AA

MARATHON ELECTRIC
182TCDW17084AA

General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 182 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1165 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07673851
MFR #182TCDW17084AA
Price$1,065.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
182TCDW17084AA

General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 182 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1165 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07673851
MFR #182TCDW17084AA

Mfr description
1HP 1200RPM I141A DP 115/230V 182T 1PH
  • Heavy gauge steel frame and base
  • Capacitor start induction run design
  • F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.00/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182
  • Motor Length Less Shaft
    10.00 in
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Storage Dimension Height
    13.50 in
  • Storage Dimension Length
    13.44 in
  • Storage Dimension Width
    18.31 in
  • Weight
    83 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1165 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15.6/7.8 A
  • Full Load Current
    15.60 / 7.80 A
  • Full Load Efficiency
    68 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856092182
  • Motor Design Code
    L
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Overload Protector
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    1 HP General Purpose Motor, 1 phase, 1200 RPM, 115/230 V, 182T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 1 phase, 1200 RPM, 115/230 V, 182T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    722856092182
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)