1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LEESON ELECTRIC
C168A
1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP Enclosure
MI ITEM #
07673854
MFR #
C168A
Price
$500.63
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
LEESON ELECTRIC C168A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LEESON ELECTRIC
C168A
1800 rpm, 1 ph, 115/230 V, 56 Frame, ODP Enclosure
MI ITEM #
07673854
MFR #
C168A
Mfr description
1/2HP 1800RPM C168A DP 115/230V 56 1PH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$500
.63
/each
Add to Cart
Specifications
Dimensions
Frame Size
56
Details
Enclosure Type
ODP (Open Drip-Proof)
Motor Horsepower
1/2 hp
Motor Phase
1 ph
Motor Supply Voltage
115/230 V
Product Type
General Purpose Motors
Synchronous Rpm
1800 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items