Motion
E261A
1800 rpm, 1500 rpm, 1 ph, 120/240 V, 100-120/200-240 V, 56 Frame, ODP Enclosure
MI ITEM #07673882
MFR #E261A
Your Price$470.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 1 ph, 120/240 V, 100-120/200-240 V, 56 Frame, ODP Enclosure
MI ITEM #07673882
MFR #E261A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$470.37/each(List $705.56)

Overview

Mfr description
1/2HP 1800RPM E261A DP 100-120/200-240V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    100-120/200-240 V, 120/240 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text