Motion
G651A
Explosion Proof (hazardou Location) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, XPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07673894
MFR #G651A
Price$1,021.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, XPFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07673894
MFR #G651A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,021.51/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Motor Length Less Shaft
    6.3100 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.4400 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • Additional Details
    Ul Recognized Component Listing And Csa Certification Ensures The Product Is Safe For Use Within A Variety Of Applications.;Meets T3B Temperature Code With A Maximum Surface Temperature Of 329° F.;Permanently Lubricated;Sealed Bearings Extend The Lifetime Of The Motor.;140 Frame Motor And Below Include Explosion Proof Conduit Box;Shipped Loose.;Operational At 115/208-230 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    6.6 A;3.3 A at 115 V;230 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33, F#56, RPM:1725, 115/230V, EPFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.3 A, 6.6 A
  • Full Load Efficiency
    0.55
  • Full Load Torque
    16.00 ft-lbs
  • Group & Class
    DIV 1 EXP PROOF CL I GR CD CL II GR EFG T3B
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    IP54
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    G651A
  • Model
    56C17G15555A
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA Certified, UL Listed
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Voltage
    115 V, 230 V

Overview

Mfr description
1/3HP 1800RPM G651A EPFC 115/208-230V 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought