Motion
G654A
1800 rpm, 1 ph, 115/230 V, 56 Frame, EPFC Enclosure
Mi Item #07673895
MFR #G654A
Price$1,161.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115/230 V, 56 Frame, EPFC Enclosure
Mi Item #07673895
MFR #G654A

Mfr description
1/2HP 1800RPM G654A EPFC 115/208-230V 56
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,161.53/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)