Motion
G905A
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380 V, 56 Frame, ODP Enclosure
MI ITEM #07673898
MFR #G905A
Price$664.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380 V, 56 Frame, ODP Enclosure
MI ITEM #07673898
MFR #G905A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$664.54/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/2 hp/1/3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm

Overview

Mfr description
1/2HP 1800RPM G905A DP 208-230/460V 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought