Motion
G908A
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380 V, 56 Frame, ODP Enclosure
Mi Item #07673899
MFR #G908A
Price$617.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1500 rpm, 3 ph, 208-230/460 V, 190/380 V, 56 Frame, ODP Enclosure
Mi Item #07673899
MFR #G908A

Mfr description
3/4HP 1800RPM G908A DP 208-230/460V 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.14/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3/4 hp/1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380 V, 208-230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)