Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size447
- Opposite Drive End Bearing Size6314
- Service Factor1.15
- Shaft Diameter2.3750 in
- Storage Dimension Height36.00 in
- Storage Dimension Length30.00 in
- Storage Dimension Width43.00 in
- Weight2179 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1785 rpm
- Description Keyword300 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps340.0 A
- Full Load Current340.00 A
- Full Load Efficiency96.2 %
- Insulation ClassF
- IP Rating12
- KVA CodeF
- kW224 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856054821
- Motor Design CodeB
- Motor Horsepower300 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Number Of Speeds1
- Opposite Drive End BearingBall
- Opposite Drive End Bearing TypeBall
- Overload ProtectorNo Overload Protector
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet300 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 447TS Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications300 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 447TS Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- Type Of BearingBall Bearing
- UPC_NO722856054821
- Wiring Diagram