Motion
449TSTDN16046AA

LEESON ELECTRIC
449TSTDN16046AA

General Purpose Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 449 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673912
MFR #449TSTDN16046AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
449TSTDN16046AA

General Purpose Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 449 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673912
MFR #449TSTDN16046AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    449
  • Opposite Drive End Bearing Size
    6314
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Storage Dimension Height
    40.00 in
  • Storage Dimension Length
    30.00 in
  • Storage Dimension Width
    48.00 in
  • Weight
    2714 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Base RPM
    1785 rpm
  • Description Keyword
    400 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    452.0 A
  • Full Load Current
    452.00 A
  • Full Load Efficiency
    96.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    F
  • kW
    300 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856054845
  • Motor Design Code
    B
  • Motor Horsepower
    400 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Overload Protector
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    TS
  • Spec Sheet
    400 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449TS Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Part Wdg Start & Wye Start Delta Run
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    400 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 449TS Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    722856054845
  • Wiring Diagram

Overview

Mfr description
400HP 1800RPM U498 DP 460V 449TS 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought