Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size365
- Motor Length Less Shaft15.02 in
- Opposite Drive End Bearing Size6312
- Service Factor1.15
- Shaft Diameter2.3750 in
- Storage Dimension Height39.25 in
- Storage Dimension Length26.00 in
- Storage Dimension Width44.88 in
- Weight1005 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1782 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps139.0/69.5 A
- Full Load Current139.00 / 69.50 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating12
- KVA CodeG
- kW45 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856004567
- Motor Design CodeB
- Motor Horsepower60 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Number Of Speeds1
- Opposite Drive End BearingBall
- Opposite Drive End Bearing TypeBALL
- Overload ProtectorNo Overload Protector
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet60 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications60 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- Type Of BearingBall Bearing
- UPC_NO722856004567
- Wiring Diagram
Overview
Mfr description
60HP 1800RPM E920A DP 230/460V 365T 3PH
- Meets or exceeds all USA mandated efficiencies
- Motors are suitable for 10:1 VT and 10:1 CT
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting