Motion
365TTDS6060CS

LEESON ELECTRIC
365TTDS6060CS

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673916
MFR #365TTDS6060CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
365TTDS6060CS

General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1780 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673916
MFR #365TTDS6060CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75HP 1800RPM E921 DP 230/460V 365T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit
  • 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1780 rpm
  • Assembly Box Mounting
    F1/F2 Capable
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    174.0/87.0 A
  • Full Load Current
    174.00 / 87.00 A
  • Electrical Type
    Squirrel Cage Induction Run
  • Full Load Efficiency
    95 %
  • KVA Code
    G
  • kW
    56 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Number Of Speeds
    1
  • Starting Method
    Part Wdg Start Low Volt Only & Wye Start Delta Run
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Motor Length Less Shaft
    15.00 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Motor Design Code
    B
  • Drive End Bearing Size
    6314
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6312
  • Overload Protector
    No Overload Protector
  • Weight
    809 lbs
  • Manufacturer Upc Number
    722856004574
  • UPC_NO
    722856004574
  • Manufacturer Product Page
  • Technical Specifications
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, ODP
  • Storage Dimension Height
    31.88 in
  • Storage Dimension Width
    37.88 in
  • Storage Dimension Length
    24.94 in
  • Spec Sheet
    75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text