Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size365
- Opposite Drive End Bearing Size6313
- Service Factor1.15
- Shaft Diameter1.8750 in
- Storage Dimension Height28.03 in
- Storage Dimension Length28.14 in
- Storage Dimension Width31.77 in
- Weight940 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1785 rpm
- Description Keyword75 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps174.0/87.0 A
- Full Load Current174.00 / 87.00 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating22
- KVA CodeG
- kW56 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856049575
- Motor Design CodeB
- Motor Horsepower75 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Number Of Speeds1
- Opposite Drive End BearingBall
- Opposite Drive End Bearing TypeBall
- Overload ProtectorNo Overload Protector
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365TS Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Substitute Motor365TSTDBD6060
- Synchronous Rpm1800 rpm
- Technical Specifications75 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 365TS Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- Type Of BearingBall Bearing
- UPC_NO722856049575
- Wiring Diagram
Overview
Mfr description
75HP 1800RPM GT0094 DP 230/460V 365TS
- 182T-215T models steel frame, 254T-449T models cast iron frame
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
- Will become build-up item when current stock is gone