Motion
143TTTN6026BA

LEESON ELECTRIC
143TTTN6026BA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673974
MFR #143TTTN6026BA
Price$1,078.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
143TTTN6026BA

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1735 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07673974
MFR #143TTTN6026BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,078.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143
  • Motor Length Less Shaft
    5.25 in
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Storage Dimension Height
    12.25 in
  • Storage Dimension Length
    9.38 in
  • Storage Dimension Width
    15.50 in
  • Weight
    53 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1735 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.0/1.5 A
  • Full Load Current
    3.00 / 1.50 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856051073
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Overload Protector
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TENV
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 143T Frame, TENV
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    722856051073
  • Wiring Diagram

Overview

Mfr description
1HP 1800RPM E349 TENV 230/460V 143T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Motor will accept a C-face kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought