Motion
184TTFW16046AA

LEESON ELECTRIC
184TTFW16046AA

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1760 rpm Base, Round Mount, Continuous Duty
MI ITEM #07673990
MFR #184TTFW16046AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTFW16046AA

General Purpose Motor - 5 hp, 1800 rpm, 3 ph, 208-230/460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1760 rpm Base, Round Mount, Continuous Duty
MI ITEM #07673990
MFR #184TTFW16046AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184
  • Motor Length Less Shaft
    9.50 in
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Storage Dimension Height
    13.50 in
  • Storage Dimension Length
    13.44 in
  • Storage Dimension Width
    18.31 in
  • Weight
    80 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1760 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    13.8-12.6/6.3 A
  • Full Load Current
    13.80–12.60 / 6.30 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856050526
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Overload Protector
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 184TC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 3 phase, 1800 RPM, 208-230/460 V, 184TC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    722856050526
  • Wiring Diagram

Overview

Mfr description
5HP 1800RPM C224B TEFC 208-230/460V
  • Ball bearings, mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt, at next lower horsepower
  • Motor will not accept a brake kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought