Motion
184TTFN6576

LEESON ELECTRIC
184TTFN6576

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #07674156
MFR #184TTFN6576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTFN6576

General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Rigid Base Mount
Mi Item #07674156
MFR #184TTFN6576

Mfr description
2HP 1200RPM E388A TEFC 460V 184T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856004420
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    722856004420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)