Motion
3HP 1800RPM U989-P EPFC 230/460V 182T

MARATHON ELECTRIC
3HP 1800RPM U989-P EPFC 230/460V 182T

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 1765 rpm Base, Rigid Base Mount
Mi Item #07674184
MFR #3HP 1800RPM U989-P EPFC 230/460V 182T
Price$2,014.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3HP 1800RPM U989-P EPFC 230/460V 182T

General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 1765 rpm Base, Rigid Base Mount
Mi Item #07674184
MFR #3HP 1800RPM U989-P EPFC 230/460V 182T

Mfr description
3HP 1800RPM U989-P EPFC 230/460V 182T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,014.43/each

Specifications

Dimensions

  • Frame Size
    182

Details

  • Base RPM
    1765 rpm
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856132161
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)