Motion
SY066
Fan and Blower Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 90 Hz
Mi Item #07674197
MFR #SY066
Price$2,390.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fan and Blower Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 90 Hz
Mi Item #07674197
MFR #SY066

Mfr description
3HP 1200RPM SY066 TEFC 230/460V 182TC
  • Ultra High™ efficiency
  • Performance matched
  • Reduced operating temperature
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,390.27/each

Specifications

Dimensions

  • Frame Size
    182TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    90 Hz
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856061973
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856061973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)