Motion
SY067
Fan and Blower Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 90 Hz
MI ITEM #07674199
MFR #SY067
Price$2,692.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fan and Blower Motor - 5 hp, 1800 rpm, 3 ph, 230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 90 Hz
MI ITEM #07674199
MFR #SY067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,692.86/each

Specifications

Dimensions

  • Frame Size
    184TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    90 Hz
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856061980
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Air Handling (HVAC) Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856061980

Overview

Mfr description
5HP 1200RPM SY067 TEFC 230/460V 184TC
  • Ultra High™ efficiency
  • Performance matched
  • Reduced operating temperature
  • IP43 ingress protection
  • Anti-cogging technology
  • Normal form factor (NEMA mounting and dimensions)
  • Wide speed range (up to 2000:1 constant torque)
  • Max Guard® insulation system
  • WorryFree™ bearing system
  • Design ready to accept internally mounted AEGIS™ SGR
  • Interior permanent magnet topology
  • Omnimount™
  • Meets or exceeds industry sound level requirements
  • Low inertia rotor
  • High torque per amp
  • Trickle heating
  • Comprehensive nameplate
  • SyMAX Commercial 48 to 56 frame, SyMAX Industrial Cast Iron Severe-Duty NEMA 182-286T, IEC 132-180
  • UL recognized, CSA certified
  • CE mark
  • 3-year “bearing-to-bearing” warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought