Motion
TCA0301AF131GAC010

LEESON ELECTRIC
TCA0301AF131GAC010

Pump Motor - 3/4 hp, 3000 rpm, 3 ph, 380 V, 200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 2973 rpm Base, B35 Flange Mount, S1 Duty
Mi Item #07674254
MFR #TCA0301AF131GAC010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
TCA0301AF131GAC010

Pump Motor - 3/4 hp, 3000 rpm, 3 ph, 380 V, 200L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 2973 rpm Base, B35 Flange Mount, S1 Duty
Mi Item #07674254
MFR #TCA0301AF131GAC010

Mfr description
3/4HP 3600RPM C1089A DP 115/230V 56J 1PH
  • Confirms to IEC 60034 Class F insulation and Class B rise Bi-directional fan Ambient 40°C Suitable for Variable Torque Duty (10:1) Mounting IM B3, IM B5, IM, IM B35, IM V1 (Special mounting on request) Protection IP55 Captive screws for Terminal Box cover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    C3
  • Frame Size
    200L
  • Motor Length Less Shaft
    14.56
  • Opposite Drive End Bearing Size
    C3
  • Overall Length C Dimension
    13.98 in
  • Shaft Diameter
    0.6250 in
  • Storage Dimension Height
    10.19 in
  • Storage Dimension Length
    9.50 in
  • Storage Dimension Width
    15.44 in
  • Weight
    278 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    2973 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    S1 Duty
  • Electrical Type
    Squirrel Cage
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Current
    57.5 A
  • Full Load Efficiency
    93.3 %
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    H
  • kW
    30 kW
  • Manufacturer Catalog Number
    TCA0301AF131GAC010
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856081773
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    380 V
  • Mounting Type
    B35 Flange
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6212
  • Overload Protector
    1
  • Product Type
    Pump Motors
  • Shaft Rotation
    Bi-Directional
  • Shaft Type
    Keyed
  • Starting Method
    Direct On Line
  • Substitute Motor
    5KC33MN2502X
  • Synchronous Rpm
    3000 rpm
  • Technical Specifications
    30.0 kW General Purpose Low Voltage IEC Motor, 3 phase, 3000 RPM, 380 V, 200L Frame, TEFC
  • Thermal Protection
    AUTO
  • Type Of Bearing
    C3
  • UPC_NO
    722856081773
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)