Motion
184TTDW16072AA

LEESON ELECTRIC
184TTDW16072AA

Pump Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674262
MFR #184TTDW16072AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TTDW16072AA

Pump Motor - 5 hp, 1800 rpm, 3 ph, 200 V, 184JMV Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Round Mount, Continuous Duty
MI ITEM #07674262
MFR #184TTDW16072AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    Ball
  • Frame Size
    184JMV
  • Motor Length Less Shaft
    10
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    15.95 in
  • Shaft Diameter
    1.1250 in
  • Storage Dimension Height
    13.00 in
  • Storage Dimension Length
    16.00 in
  • Storage Dimension Width
    27.00 in
  • Weight
    94 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1755 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.5 A
  • Full Load Efficiency
    89.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    J
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    E157B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856050946
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Shaft Down
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    6205
  • Overload Protector
    1.15
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    JM
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    5 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 200 V, 184JMV Frame, ODP
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856050946
  • Wiring Diagram

Overview

Mfr description
5HP 1800RPM E157B DP 200V 184JMV 3PH
  • NEMA JM pump shaft dimensions JMV frame includes drip cover for vertical mount without base JM frame has rigid base, drip cover included Mechanically locked on shaft end Continuous duty F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought